Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 15"L, Steel, 4 5/8"HoseMAX ID
Mfr # 2BDE-450
Zoro # G408373116
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Type Sleeved Whip Stop
- For Use On All General Applications
- Finish Powder Coated
- Eye Inside Length 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 2BDE-450
- Zoro # G408373116
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 1.06 in |
For Hose Maximum Inside Diameter | 4 1/4 in |
For Hose Minimum Inside Diameter | 4 5/8 in |
Details
Material | Steel |
Item | Hobble Clamp |
Cable Type | Sleeved Whip Stop |
For Use On | All General Applications |
Finish | Powder Coated |
Material of Construction | Powder Coated Steel |
Safety Cable Type | Whip Stop Hobble Clamp |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 4 1/4 in, For Hose Minimum Inside Diameter 4 5/8 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 15 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7318M)
- STAR ASIA 19-Pc 3/8 Dr Insulated Socket (68100)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- HHIP M2.2 X 6 Screw (2100-0065)
- MITEE-BITE PRODUCTS Vise Jaw Grips, 10-32 Screw, 1/2in, PK2 (32050)
- HHIP 1/2" Shank Knee Feed Adapter For Power Drill (3129-0015)
- WILTON 6" Swivel Base for Vise (12290)
- American Iron Works Vise and Clamp Parts