Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 13"L, Steel, 4 1/8"HoseMAX ID
Mfr # 2BDE-400
Zoro # G608373145
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Eye Inside Length 1.06 in
- Finish Powder Coated
- For Hose Maximum Inside Diameter 3 3/4 in
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 2BDE-400
- Zoro # G608373145
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 1.06 in |
For Hose Maximum Inside Diameter | 3 3/4 in |
For Hose Minimum Inside Diameter | 4 1/8 in |
Details
Material | Steel |
Item | Hobble Clamp |
Finish | Powder Coated |
For Use On | All General Applications |
Cable Type | Sleeved Whip Stop |
Safety Cable Type | Whip Stop Hobble Clamp |
Material of Construction | Powder Coated Steel |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 3 3/4 in, For Hose Minimum Inside Diameter 4 1/8 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 13 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 12 125)
- MILWAUKEE TOOL 14mm Metric Combination Wrench (45-96-9514)
- CENTURY DRILL & TOOL Hammer Fiberglass 24 Oz Straight 15-1/4" Length (72246)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- BESSEY Clamp, Service Part, Plastic Pads, 3101395 (3101395)
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- HHIP HAAS CAT40 45 Degree Pull Stud 5/8-11 PS-32114 (3900-5528)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- American Iron Works Vise and Clamp Parts