Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 13"L, Steel, 3 5/8"HoseMAX ID
Mfr # 2BDE-350
Zoro # G308373179
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Minimum Inside Diameter 3 5/8 in
- Finish Powder Coated
- For Hose Maximum Inside Diameter 3 3/8 in
- For Use On All General Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 2BDE-350
- Zoro # G308373179
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3 5/8 in |
For Hose Maximum Inside Diameter | 3 3/8 in |
Eye Inside Length | 1.06 in |
Details
Item | Hobble Clamp |
Material | Steel |
Finish | Powder Coated |
For Use On | All General Applications |
Cable Type | Sleeved Whip Stop |
Safety Cable Type | Whip Stop Hobble Clamp |
Material of Construction | Powder Coated Steel |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 3 3/8 in, For Hose Minimum Inside Diameter 3 5/8 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 13 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2875)
- VIM PRODUCTS VIM Tools 7-Piece Universal Joint Metric Hex Driver Set, 3 mm - 10mm (UJM400)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2560-20, 48-11-2440)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- CTA MANUFACTURING 3-Jaw Gear Puller 14 (8057)
- RIDGID 1/2-8 Capacity Replacement Chain Assembly for Chain Vise (41155*****##*)
- REED MID LINE VISE 8IN 01390 (708)
- American Iron Works Machine Tool Parts