Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 12"L, Steel, 3 1/4"HoseMAX ID
Mfr # 2BDE-300
Zoro # G208373149
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Minimum Inside Diameter 3 1/4 in
- Cable Type Sleeved Whip Stop
- For Use On All General Applications
- Eye Inside Length 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 2BDE-300
- Zoro # G208373149
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 3 1/4 in |
Eye Inside Length | 1.06 in |
For Hose Maximum Inside Diameter | 2 5/8 in |
Details
Material | Steel |
Item | Hobble Clamp |
Cable Type | Sleeved Whip Stop |
For Use On | All General Applications |
Safety Cable Type | Whip Stop Hobble Clamp |
Finish | Powder Coated |
Material of Construction | Powder Coated Steel |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 2 5/8 in, For Hose Minimum Inside Diameter 3 1/4 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 12 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Control Cabinet Shutoff Key, Size 3 in, Handle Shape T, Zinc (00 11 03)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- E-Z LOK 1/2-13 Hex Drive Installation Tool for Threaded Inserts (500-7)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- PALMGREN Jaw Cap Set, Copper (9629759)
- WILTON Pipe Jaws, PK2 (2904200)
- 3M Jaws For Big Daddy 39010 (M96013)
- HHIP M3.5 X 11 Screw (2100-0083)
- American Iron Works Machine Tool Parts