Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 12"L, Steel, 2 5/8"HoseMAX ID
Mfr # 2BDE-263
Zoro # G708373175
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safety Cable Type Whip Stop Hobble Clamp
- Eye Inside Length 1.06 in
- Cable Type Sleeved Whip Stop
- Material of Construction Powder Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 2BDE-263
- Zoro # G708373175
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 1.06 in |
For Hose Minimum Inside Diameter | 2 5/8 in |
For Hose Maximum Inside Diameter | 2 3/8 in |
Details
Item | Hobble Clamp |
Material | Steel |
Safety Cable Type | Whip Stop Hobble Clamp |
Cable Type | Sleeved Whip Stop |
Material of Construction | Powder Coated Steel |
For Use On | All General Applications |
Finish | Powder Coated |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 2 3/8 in, For Hose Minimum Inside Diameter 2 5/8 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 12 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN50)
- MILTON Lever Style Blow Gun, 2ft Extension, PK5 (158)
- 3M 9 1/2 in Wire Stripper 22 to 10 AWG (TH-440)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- WILTON Serrated Jaw Inserts (10103S40)
- WILTON Table Insert, For Use With Mfr.No.9078171 (5783471)
- PANAVISE 1" Mini Vise Head, 2-7/8" Open (203)
- HHIP M2.5 X 8 Screw (2100-0072)
- American Iron Works Vise and Clamp Parts