Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 12"L, Steel, 2 1/2"HoseMAX ID
Mfr # 2BDE-238
Zoro # G908373128
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Minimum Inside Diameter 2 1/2 in
- Finish Powder Coated
- For Use On All General Applications
- Safety Cable Type Whip Stop Hobble Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 2BDE-238
- Zoro # G908373128
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 2 1/2 in |
For Hose Maximum Inside Diameter | 2 1/8 in |
Eye Inside Length | 1.06 in |
Details
Material | Steel |
Item | Hobble Clamp |
Finish | Powder Coated |
For Use On | All General Applications |
Safety Cable Type | Whip Stop Hobble Clamp |
Material of Construction | Powder Coated Steel |
Cable Type | Sleeved Whip Stop |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 2 1/8 in, For Hose Minimum Inside Diameter 2 1/2 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 12 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive X-Core™ Pinless Impact Universal Joint Set (84960)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- STANLEY Quick Vise (STHT83179)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2275)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- American Iron Works Vise and Clamp Parts