Shop All Vise and Clamp Parts
American Iron Works
Hobble Clamp, 10.5"L, Steel
Mfr # 2BDE-196
Zoro # G308373155
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coated
- For Use On All General Applications
- Material of Construction Powder Coated Steel
- For Hose Maximum Inside Diameter 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 2BDE-196
- Zoro # G308373155
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 1 5/8 in |
Eye Inside Length | 1.06 in |
For Hose Minimum Inside Diameter | 2 1/8 in |
Details
Item | Hobble Clamp |
Material | Steel |
Finish | Powder Coated |
For Use On | All General Applications |
Material of Construction | Powder Coated Steel |
Safety Cable Type | Whip Stop Hobble Clamp |
Cable Type | Sleeved Whip Stop |
Description
Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.06 in, Finish Powder Coated, For Hose Maximum Inside Diameter 1 5/8 in, For Hose Minimum Inside Diameter 2 1/8 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 10.5 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- WESTWARD Locking C-Clamp, 6", 2" Cap., 1-1/8" Throat (2FDC6)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 1/2" dia. (213304)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP M3.5 X 12 Screw (2100-0084)
- WILTON Serrated Jaw Inserts for Stock No.14600 (14600S03)
- GS TOOLING Lock Screw For Blocking Device For 5 Modular Vises (382491)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- American Iron Works Machine Tool Parts