Shop All Vise and Clamp Parts
American Iron Works
Bow Shackle With Safety Bolt, 5.5"L
Mfr # SHACKLE-75
Zoro # G408373130
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safety Cable Type Whip Stop and Hobble Clamp Shackle
- For Use On All General Applications
- Eye Inside Length 2 in
- Material of Construction Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # SHACKLE-75
- Zoro # G408373130
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 2 in |
Details
Item | Bow Shackle With Safety Bolt (For Hobble Clamps) |
Material | Steel |
Safety Cable Type | Whip Stop and Hobble Clamp Shackle |
For Use On | All General Applications |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
Cable Type | Sleeved Whip Stop |
Description
Bow Shackle With Safety Bolt (For Hobble Clamps), Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 2 in, Finish Galvanized, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 5.5 in, Safety Cable Type Whip Stop and Hobble Clamp Shackle, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set SAE, Metric 34 Pieces 5/16 in to 7/8 in, 8 mm to 19 mm , Full Polish (J52230)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- DAYTON 4" Vise Jaws, for 4CPG1 (4CPG9)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- IRWIN Clamp Locking Replacement Pads, 40153 (VGP40153)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- American Iron Works Machine Tool Parts