Shop All Vise and Clamp Parts
American Iron Works
Bow Shackle With Safety Bolt, 3.5"L
Mfr # SHACKLE-50
Zoro # G908373180
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Eye Inside Length 1.25 in
- Finish Galvanized
- Cable Type Sleeved Whip Stop
- Safety Cable Type Whip Stop and Hobble Clamp Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # SHACKLE-50
- Zoro # G908373180
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 1.25 in |
Details
Material | Steel |
Item | Bow Shackle With Safety Bolt (For Hobble Clamps) |
Finish | Galvanized |
Cable Type | Sleeved Whip Stop |
Safety Cable Type | Whip Stop and Hobble Clamp Shackle |
Material of Construction | Galvanized Steel |
For Use On | All General Applications |
Description
Bow Shackle With Safety Bolt (For Hobble Clamps), Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.25 in, Finish Galvanized, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 3.5 in, Safety Cable Type Whip Stop and Hobble Clamp Shackle, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- STM 4 Cast Iron VBlock (370566)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8in. (CTS10)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- JPW INDUSTRIES 3-6 Soft Jaw Pair (21111)
- HHIP CTFP-M5 3.0mm Hex Drive Insert Screw (2100-0078)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 9/16 in. Hex Hub (3906-0200)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- American Iron Works Machine Tool Parts