Shop All Vise and Clamp Parts
American Iron Works
Bow Shackle With Safety Bolt, 2.5"L
Mfr # SHACKLE-38
Zoro # G508373153
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Eye Inside Length 1.03 in
- Material of Construction Galvanized Steel
- Safety Cable Type Whip Stop and Hobble Clamp Shackle
- Cable Type Sleeved Whip Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # SHACKLE-38
- Zoro # G508373153
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 1.03 in |
Details
Item | Bow Shackle With Safety Bolt (For Hobble Clamps) |
Material | Steel |
Material of Construction | Galvanized Steel |
Safety Cable Type | Whip Stop and Hobble Clamp Shackle |
Cable Type | Sleeved Whip Stop |
For Use On | All General Applications |
Finish | Galvanized |
Description
Bow Shackle With Safety Bolt (For Hobble Clamps), Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 1.03 in, Finish Galvanized, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 2.5 in, Safety Cable Type Whip Stop and Hobble Clamp Shackle, Whip Check Cable Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55320)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- BON TOOL Bon 14-487 Band Tightener (14-487)
- ILC Replacement for Ryobi 1400668 Battery (1400668 BATTERY RYOBI)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- 3M Jaw Repl Set 39000 (39123)
- HHIP .91 X 3.09" 45 Degree CAT50 1"-8 Retention Knob (3900-5535)
- MITEE-BITE PRODUCTS Vise Jaw Grips, M5 Screw, 1/2in, PK2 (33050)
- HHIP SM815.18L Insert Screw (2100-0051)
- American Iron Works Machine Tool Parts