American International Corp

AMERICAN INTERNATIONAL CORP VWH1000 Vehicle Harness


product price: $23.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Harness is used when installing an aftermarket stereo.
  • Connects the aftermarket stereo harness to the vehicles factory harness.
  • Designed specifically to fit the compatible vehicles.
  • Plugs into the factory harness without cutting any wires.
  • Standard color coded wires provide a consistent and simplified installation.
  • Made from OEM quality materials.
  • Compatible with Select 1987-2002 Volkswagen Vehicles.
    Connections:
  • Yellow: 12V Constant.
  • Red: 12V Accessory.
  • Orange: Dash Light Dimmer/Illumination.
  • Green: Left Rear Speaker.
  • Green with Black Stripe Left Rear Speaker.
  • White: Left Front Speaker.
  • White with Black Stripe: Left Front Speaker.
  • Purple: Right Rear Speaker.
  • Purple with Black Stripe: Right Rear Speaker.
  • Gray: Right Front Speaker.
  • Gray with Black Stripe: Right Front Speaker.
  • Blue: Power Antenna.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.