Shop All Automotive Wires, Harnesses & Pigtails
American International Corp
AMERICAN INTERNATIONAL CORP HWH1102 Hyundai-Kia Harness 99 and Up
Mfr # HWH1102
Zoro # G903734887
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American International Corp
- MFR # HWH1102
- Zoro # G903734887
- UPC # 12339811028
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the HWH-1102 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the HWH-1102, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the HWH-1102 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
Plugs into car harness at radio.
Power/4 Speaker.
16-pin plug.
Allows for the installation of an aftermarket radio using the existing factory wiring and connectors.
Connections:
Yellow: 12V Constant.
Red: 12V Accessory.
Black: Ground.
Orange: Dash Light Dimmer/Illumination.
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 4420 (4420)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK25 (5743-025R)
- GROTE Standard Tie, Black, 8", 18lb., PK1000 (83-6005-3)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-001)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP MWH858 Wiring Harness for Select 2001-2008 Mazda Vehicles (MWH858)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP CWH638 Wire Harness to Connect an Aftermarket Stereo Receiver to Select 2002-2008 Chrysler Dodge and Jeep Vehicles (CWH638)
- AFTERMARKET JAndN Electrical Products Jacketed Duplex Wire (600-08006-100-JN)
- STANDARD IGNITION Wire Loom Split, Cl5S (CL5S)
- VELVAC Jacketed Parallel Wire 2/12 Ga X100' (051066)
- DORMAN 2-Wire Fog Lamp Socket Bulbs 881 And 889, Dorman - Conduct-Tite 85855 (85855)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Yellow, 0.088" Diameter, 60 Volts (16STRYELTXL100)
- American International Corp Automotive Wires, Harnesses & Pigtails