Shop All Automotive Wires, Harnesses & Pigtails
American International Corp
AMERICAN INTERNATIONAL CORP GWH346 Wiring Harness for Select 1994-2005 GM-Chevrolet Vehicles
Mfr # GWH346
Zoro # G103736742
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American International Corp
- MFR # GWH346
- Zoro # G103736742
- UPC # 12339803467
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the GWH-346 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the GWH-346, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the GWH-346 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
Car Harness for Select 1994-2004 GM/Chevrolet Vehicles.
32-pin plug.
Plugs into car harness.
High quality factory plug GXL Wire provides flexibility and handles more power.
High impact ABS OEM Quality plastic molded connectors.
OEM Quality terminals.
Allows for the installation of an aftermarket radio using the existing factory wiring and connectors.
No cutting of factory wiring needed.
Connections:
Yellow: 12V Constant.
Red: 12V Accessory.
Black: Ground.
Orange: Dash Light Dimmer/Illumination.
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 5/8 Diameter x 18 Inch Long (B239918AL)
- THULE Rooftop Cargo Bags & Covers Interstate (869)
- SCHMITT & ONGARO MARINE Ongaro Standard Wiper Motor - 2.5" Shaft - 12V (31001)
- GROTE Reflector, Screw-On, Yellow, Round, Dia 2 In (41013)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP CWH638 Wire Harness to Connect an Aftermarket Stereo Receiver to Select 2002-2008 Chrysler Dodge and Jeep Vehicles (CWH638)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP HWH1102 Hyundai-Kia Harness 99 and Up (HWH1102)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP MWH858 Wiring Harness for Select 2001-2008 Mazda Vehicles (MWH858)
- KARLYN WIRES/COILS 96-01 Camry/99-01 Solara/97-01 Rav4 Ignition Wires, 634 (634)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 10' 3M, With Chrome Plated, 4 Hole Square Receptacle (8606013)
- INSTALLBAY BY METRA RELAY HARN 5 WIRE 12 .in LEADS METRA (ERS123)
- ZEROSTART Power Cord, Series Y-Cord - With 1/2in. Npt Thermostat, 240V 15A, 6' 1.8M (8604037)
- American International Corp Automotive Wires, Harnesses & Pigtails