Shop All Automotive Wires, Harnesses & Pigtails
American International Corp
AMERICAN INTERNATIONAL CORP FWH598 Wire Harness to Connect an Aftermarket Stereo Receiver to Select 1998-2008 Ford Lincoln and Mercury Vehicles
Mfr # FWH598
Zoro # G203744654
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American International Corp
- MFR # FWH598
- Zoro # G203744654
- UPC # 12339805980
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the FWH-598 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the FWH-598, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the FWH-598 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
Harness is used when installing an aftermarket stereo.
Connects the aftermarket stereo harness to the vehicles factory harness.
Designed specifically to fit the compatible vehicles.
Plugs into the factory harness without cutting any wires.
Standard color coded wires provide a consistent and simplified installation.
Made from OEM quality materials.
Connections:
Yellow: 12V Constant.
Red: 12V Accessory.
Black - Ground.
Orange: Dash Light Dimmer/Illumination.
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33239)
- SKF Shaft Seal, 2-15/16 x 3-39/64 x 3/8", CRW1, NBR (29218)
- BOSCH Diagnostic Software License, Tester (3824-08)
- LITTLE-TREES Little Trees Green Royal Pine Air Freshener , 3PK (U3S-32001)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP HWH1102 Hyundai-Kia Harness 99 and Up (HWH1102)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP MWH858 Wiring Harness for Select 2001-2008 Mazda Vehicles (MWH858)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP CWH638 Wire Harness to Connect an Aftermarket Stereo Receiver to Select 2002-2008 Chrysler Dodge and Jeep Vehicles (CWH638)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 25 ft Length, Violet, 0.096" Diameter, 60 Volts (20STRVIOSXL25)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.070" Diameter, 60 Volts (20STRYELTXL500)
- SEQUEL WIRE & CABLE GPT Primary Wire 18 AWG PVC Insulated, 60V, Brown, Sold by the FT (1803A4B-0101AR205)
- MOTORMITE 20 Gauge Speaker Wire- Card, 85750 (85750)
- American International Corp Automotive Wires, Harnesses & Pigtails