Shop All Automotive Wires, Harnesses & Pigtails
American International Corp
AMERICAN INTERNATIONAL CORP EWH1010 Wire Harness to Connect an Aftermarket Stereo Receiver to Select 2002-2008 BMW Vehicles
Mfr # EWH1010
Zoro # G203744692
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American International Corp
- MFR # EWH1010
- Zoro # G203744692
- UPC # 12339810106
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the EWH-1010 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the EWH-1010, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the EWH-1010 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
Harness is used when installing an aftermarket stereo.
Connects the aftermarket stereo harness to the vehicles factory harness.
Designed specifically to fit the compatible vehicles.
Plugs into the factory harness without cutting any wires.
Standard color coded wires provide a consistent and simplified installation.
Made from OEM quality materials.
Compatible with Select 2002-2008 BMW Vehicles.
Connections:
Yellow: 12V Constant.
Red: 12V Accessory.
Black: Ground.
Orange: Dash Light Dimmer/Illumination.
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNOMAX 24200 Glass Pack Muffler 25 In. (D22-24200)
- WHITECAP TEAK 1-7/8in Batten 5-ft Length (60857)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- RIG RITE Rig Rite 1190 BoatGo Storage Net - 32" (1190)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP CWH638 Wire Harness to Connect an Aftermarket Stereo Receiver to Select 2002-2008 Chrysler Dodge and Jeep Vehicles (CWH638)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP HWH1102 Hyundai-Kia Harness 99 and Up (HWH1102)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP MWH858 Wiring Harness for Select 2001-2008 Mazda Vehicles (MWH858)
- SOUTHWIRE SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT (105C-6B37-104-1)
- MOTORCRAFT Wire Asy, Wpt1446 (WPT1446)
- ZEROSTART Power Cord, Weatherproof - 240V 15A, 6' 1.8M, With 3 Hole Round Flange, Zinc Plated Receptacle (8602921)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-253P-PT15 Standard Regulator And Hose Kit - 15" Pigtail Hoses (MEGR-253P-PT15)
- American International Corp Automotive Wires, Harnesses & Pigtails