Shop All Automotive Wires, Harnesses & Pigtails
American International Corp
AMERICAN INTERNATIONAL CORP CWH638 Wire Harness to Connect an Aftermarket Stereo Receiver to Select 2002-2008 Chrysler Dodge and Jeep Vehicles
Mfr # CWH638
Zoro # G703744642
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American International Corp
- MFR # CWH638
- Zoro # G703744642
- UPC # 12339806383
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Description
When replacing your factory radio with an after-market car stereo, the CWH-638 wire harness is a must for a quick and clean installation. It eliminates cutting your OE radio plug. After connecting it, your install is simple as the wires will color-match and easily connect to the after-market stereo. Without the CWH-638, you would have to cut the OE radio plug and manually test each wire to connect to your after-market receiver. In addition, because you do not have to cut your OE radio plug off, the CWH-638 allows you to reinstall your factory receiver if necessary. A great example is if you sold your car, but wanted to keep your after-market radio and re-install your factory stereo receiver.
Harness is used when installing an aftermarket stereo.
Connects the aftermarket stereo harness to the vehicles factory harness.
Designed specifically to fit the compatible vehicles.
Plugs into the factory harness without cutting any wires.
Standard color coded wires provide a consistent and simplified installation.
Made from OEM quality materials.
Compatible with Select 2002-2008 Chrysler, Dodge and Jeep Vehicles.
Metra equivalent: Metra 70-6502.
Connections:
Yellow: 12V Constant.
Red: 12V Accessory.
Black: Ground.
Orange: Dash Light Dimmer/Illumination.
Green: Left Rear Speaker.
Green with Black Stripe Left Rear Speaker.
White: Left Front Speaker.
White with Black Stripe: Left Front Speaker.
Purple: Right Rear Speaker.
Purple with Black Stripe: Right Rear Speaker.
Gray: Right Front Speaker.
Gray with Black Stripe: Right Front Speaker.
Connections:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Thirsty-Mate Pump 36" w/72" Flexible Reinforced Hose (136PF6)
- WEATHER GUARD Truck Box, Topside, Diamond Tread Aluminum, 90-1/4"W, Black, 15.2 cu. ft. (391-5-02)
- ILC Replacement for Auto Workshop Supplies H11 replacement light bulb lamp (H11 AUTO WORKSHOP SUPPLIES)
- BELL Steering Wheel Cover, Leather, Black (52763-8)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP HWH1102 Hyundai-Kia Harness 99 and Up (HWH1102)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP MWH858 Wiring Harness for Select 2001-2008 Mazda Vehicles (MWH858)
- VELVAC Deluxe Terminal Crimping Tool (058026)
- ZEROSTART Weatherproof Parallel Y Cord - 120V 15A, 7' 2M X 9' 2.7M (8607311)
- VELVAC Battery Cable 2 Ga X 25' Red (058037)
- NGK Spark Plug Wire Set 1990-1993 Mazda Miata 1.6L, 9160 (9160)
- VELVAC Butt Connector Vinyl 6 Ga 10Qty Pk (056055-10)
- American International Corp Automotive Wires, Harnesses & Pigtails