Shop All Wire Connectors
American Imaginations
Yellow Plastic Wing Type Wire Connector
Mfr # AI-37415
Zoro # G710519608
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.5 in
- Length 0.5 in
- Includes Wing Type Wire Connector
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37415
- Zoro # G710519608
- UPC # 627622374151
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Yellow |
Includes | Wing Type Wire Connector |
Material | Plastic |
Shank Shape | Unique |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Cap |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x wing type wire connector in yellow color. WING-TYPE WIRE CONNECTORS IN ONTARIO, CANADA ARE AVAILABLE IN A VARIETY OF COLORS, WITH ONE OF THE OPTIONS BEING YELLOW. THESE CONNECTORS COME IN A SMALL SIZE, MAKING THEM SUITABLE FOR APPLICATIONS WHERE SPACE IS LIMITED OR WHERE A COMPACT CONNECTION IS REQUIRED. THE YELLOW COLOR CODING CAN AID IN EASY IDENTIFICATION AND ORGANIZATION OF WIRES DURING INSTALLATION. THESE CONNECTORS ARE DESIGNED WITH WING-LIKE EXTENSIONS THAT ALLOW FOR CONVENIENT HAND-TIGHTENING, SIMPLIFYING THE PROCESS OF JOINING WIRES WITHOUT THE NEED FOR ADDITIONAL TOOLS. THE SMALL SIZE AND DISTINCTIVE YELLOW COLOR MAKE THESE WING-TYPE CONNECTORS A PRACTICAL CHOICE FOR ELECTRICAL CONNECTIONS IN VARIOUS SETTINGS. This wing type wire connector features a unique shape with a modern style. This product is made for cap installation. DIY installation instructions are included in the box. This wing type wire connector is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106A2029P)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- CAROL Hookup Wire, CSA TEW, UL 1015, 20 AWG, 100 ft, Red, PVC Insulation (C2102A.12.03)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100R6513)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- LARSON ELECTRONICS Larson Electronics DCP-11-12V 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC (DCP-11-12V)
- GARDNER BENDER WingGard Wire Cnnectr, 14-6 AWG, Blue, PK10 (25-089)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- ANDERSON POWER PRODUCTS SBX350 CONT 4/0 BULK (6356BK)
- American Imaginations Wire Connectors