Shop All Wire Connectors
American Imaginations
Yellow Plastic Twist-On Wire Connector
Mfr # AI-37300
Zoro # G810519584
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.5 in
- Length 0.5 in
- For Use With Residential/Non-Residential
- Includes Twist-On Wire Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37300
- Zoro # G810519584
- UPC # 627622373000
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Yellow |
For Use With | Residential/Non-Residential |
Includes | Twist-On Wire Connector |
Material | Plastic |
Shank Shape | Unique |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Cap |
Description
THIS PRODUCT INCLUDES: 1x twist-on wire connector in yellow color. WITH A MEDIUM SIZE DESIGNATION, THE TWIST-ON WIRE CONNECTOR IS EASILY RECOGNIZABLE BY ITS YELLOW COLOR. THIS TYPE OF CONNECTOR FINDS WIDESPREAD USAGE IN ELECTRICAL APPLICATIONS, EFFECTIVELY JOINING OR SPLICING WIRES TOGETHER. DESIGNED FOR VERSATILITY, ITS MEDIUM SIZE IS WELL-SUITED FOR A RANGE OF WIRE GAUGES, CATERING TO VARIOUS WIRING NEEDS. THE DISTINCT YELLOW COLOR SERVES AS A VISUAL IDENTIFIER, AIDING IN SWIFT AND ACCURATE SELECTION OF THE APPROPRIATE CONNECTOR BASED ON WIRE SIZES. OPTING FOR THE TWIST-ON WIRE CONNECTOR IN YELLOW ENSURES COMPATIBILITY WITH MEDIUM WIRE GAUGES, ENSURING OPTIMAL ELECTRICAL CONDUCTIVITY AND SAFETY WHILE CONNECTING WIRES. This twist-on wire connector features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This twist-on wire connector is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4202008)
- AMERICAN IMAGINATIONS Black Plastic Set-Screw Wire Connector (AI-37324)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 BULK (5915BK)
- GRIP-RITE Tie Wire Reel (TWREAR)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK50 (123105-050)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED BULK (1327BK)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- American Imaginations Wire Connectors