Shop All Splicing Connectors
American Imaginations
Yellow Plastic Cylindrical Butt Splices
Mfr # AI-37384
Zoro # G710794241
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 0.5 in
- Includes Butt Splice
- Color Yellow
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37384
- Zoro # G710794241
- UPC # 627622373840
- Country of Origin Canada
- Category Splicing Connectors
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Material | Plastic |
Includes | Butt Splice |
Color | Yellow |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Fitting |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x butt splice in yellow color. BUTT SPLICES WITH A YELLOW COLOR CODING ARE TYPICALLY DESIGNED FOR ELECTRICAL CONNECTIONS INVOLVING WIRES WITH A SIZE OF 12-10 AWG AMERICAN WIRE GAUGE. THESE SPLICES ARE COMMONLY USED TO SECURELY JOIN OR TERMINATE WIRES WITHIN THIS SPECIFIC GAUGE RANGE. THE YELLOW COLOR INDICATES THE APPROPRIATE WIRE SIZE AND HELPS ENSURE ACCURATE CONNECTIONS. WHEN USING THESE BUTT SPLICES, ITS IMPORTANT TO FOLLOW PROPER PROCEDURES TO ACHIEVE RELIABLE AND SAFE ELECTRICAL CONNECTIONS. This butt splice features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This butt splice is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- CORDMATE II Kit Cord/Cable Nm Wht (C210)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-500-EC)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- American Imaginations Splicing Connectors