Shop All Wire Terminals
American Imaginations
Yellow Galvanized Steel Spade Terminals
Mfr # AI-37375
Zoro # G010535544
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Yellow
- Connection Material Steel
- Includes Spade Terminal
- Overall Length 0.5 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37375
- Zoro # G010535544
- UPC # 627622373758
- Country of Origin Canada
- Category Wire Terminals
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Insulation Color | Yellow |
Connection Material | Steel |
Includes | Spade Terminal |
Finish | Galvanized |
Shape | Unique |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Connector |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x spade terminal in yellow color. SPADE TERMINALS, COLORED IN YELLOW, ARE SPECIFICALLY DESIGNED FOR WIRE SIZES RANGING FROM 12 TO 10 AWG. THESE TERMINALS FIND COMMON USE IN ELECTRICAL CONNECTIONS REQUIRING LARGER WIRE GAUGES, SUCH AS THOSE FOUND IN HEAVY-DUTY APPLIANCES AND INDUSTRIAL EQUIPMENT. THE YELLOW COLOR CODING SERVES AS A VISUAL CUE TO PROMPTLY IDENTIFY THE SUITABLE TERMINAL SIZE CORRESPONDING TO THE THICKNESS OF THE WIRE. FALLING WITHIN THE 12-10 AWG RANGE, THESE TERMINALS ARE SUITABLE FOR WIRES WITH A CROSS-SECTIONAL AREA BETWEEN 4 AND 6 SQUARE MILLIMETERS, MAKING THEM IDEAL FOR APPLICATIONS DEMANDING ROBUST CONNECTIONS TO HANDLE SUBSTANTIAL CURRENT LOADS. ENSURING ACCURATE PAIRING OF THE SPADE TERMINAL SIZE WITH THE WIRE GAUGE IS PIVOTAL FOR ACHIEVING OPTIMAL ELECTRICAL CONDUCTIVITY AND MITIGATING THE POSSIBILITY OF LOOSE CONNECTIONS. This spade terminal features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This spade terminal is made with galvanized steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red (WWNUT-12-RD-100)
- American Imaginations Wire Connectors & Disconnects