Shop All Wire Terminals
American Imaginations
Yellow Galvanized Steel Ring Terminals
Mfr # AI-37368
Zoro # G910535521
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Yellow
- Includes Ring Terminal
- Overall Length 0.5 in
- Connection Material Steel
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37368
- Zoro # G910535521
- UPC # 627622373680
- Country of Origin Canada
- Category Wire Terminals
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
Insulation Color | Yellow |
Includes | Ring Terminal |
Connection Material | Steel |
Handle Type | Standard |
Finish | Galvanized |
Install Type | Connector |
Weight | 0.5 lbs |
Shape | Round |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x ring terminal in yellow color. RING TERMINALS COLORED YELLOW ARE DESIGNATED FOR WIRE SIZES OF 12-10 AWG. THESE TERMINALS ARE COMMONLY UTILIZED IN ELECTRICAL CONNECTIONS TO FASTEN WIRES TO STUDS OR SCREWS, OFTEN IN APPLICATIONS REQUIRING A HIGHER WIRE GAUGE. THE YELLOW COLOR CODING AIDS IN QUICKLY IDENTIFYING THE APPROPRIATE TERMINAL SIZE FOR THE CORRESPONDING WIRE THICKNESS. THE 12-10 AWG RANGE INDICATES THAT THESE TERMINALS ARE SUITABLE FOR WIRES WITH A CROSS-SECTIONAL AREA BETWEEN 4 AND 6 SQUARE MILLIMETERS, MAKING THEM SUITABLE FOR APPLICATIONS THAT DEMAND ROBUST AND SECURE CONNECTIONS FOR ELECTRICAL CONDUCTIVITY. ITS CRUCIAL TO ENSURE THE CORRECT MATCH BETWEEN THE TERMINAL SIZE AND WIRE GAUGE TO ENSURE OPTIMAL PERFORMANCE AND REDUCE THE LIKELIHOOD OF LOOSE CONNECTIONS. This ring terminal features a round shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This ring terminal is made with galvanized steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1066JFGR)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- American Imaginations Wire Connectors & Disconnects