Shop All Wire Disconnects
American Imaginations
Yellow Galvanized Steel Male Disconnects
Mfr # AI-37398
Zoro # G810535591
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Material Steel
- Color Yellow
- Overall Length 0.5 in
- Includes Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37398
- Zoro # G810535591
- UPC # 627622373987
- Country of Origin Canada
- Category Wire Disconnects
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Steel |
Color | Yellow |
Includes | Female Disconnect |
Finish | Galvanized |
Shape | Unique |
Install Type | Connector |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x female disconnect in yellow color. FEMALE DISCONNECTS COLORED YELLOW ARE TAILORED FOR WIRE SIZES IN THE RANGE OF 12 TO 10 AWG AMERICAN WIRE GAUGE. THESE CONNECTORS OFFER A RELIABLE SOLUTION FOR ESTABLISHING ELECTRICAL CONNECTIONS WITHIN THIS SPECIFIC GAUGE CAPACITY. THE YELLOW COLOR CODE SERVES AS A QUICK VISUAL INDICATOR FOR IDENTIFYING THE SUITABLE SIZE FOR THE WIRES BEING CONNECTED. WIDELY EMPLOYED IN VARIOUS APPLICATIONS INCLUDING AUTOMOTIVE, HOUSEHOLD APPLIANCES, AND ELECTRONICS, FEMALE DISCONNECTS PLAY A CRUCIAL ROLE IN FACILITATING EFFICIENT WIRING ARRANGEMENTS. IT IS ESSENTIAL TO FOLLOW PROPER CRIMPING OR SOLDERING TECHNIQUES TO ENSURE SECURE AND ENDURING CONNECTIONS WHEN UTILIZING THESE CONNECTORS. This female disconnect features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This female disconnect is made with galvanized steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal 1/4" Stud PK50 (C10-14F)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- ANCOR Heat Shrink Speaker Disconnect Female 16-14 AWG, .110 Tab - 100 Piece (327899)
- American Imaginations Wire Disconnects