Shop All Toilet Repair Parts
American Imaginations
White Plastic Unique Flush Lever
Mfr # AI-38362
Zoro # G710633670
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- For Use With Residential/Non-Residential
- Includes Flush Lever
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38362
- Zoro # G710633670
- UPC # 627622383627
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 8 in |
Width | 0.5 in |
Details
Material | Plastic |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Flush Lever |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x flush lever in white color. THE FLUSH LEVER IS DESIGNED IN A CLEAN AND CLASSIC WHITE COLOR, MAKING IT A VERSATILE CHOICE THAT CAN EASILY COMPLEMENT VARIOUS TOILET STYLES AND BATHROOM DECORS. CRAFTED FROM DURABLE PLASTIC, THIS 8-INCH FLUSH LEVER COMBINES BOTH RELIABILITY AND AFFORDABILITY, MAKING IT A PRACTICAL CHOICE FOR REPLACING OR UPGRADING YOUR TOILETS FLUSHING MECHANISM. THE 8-INCH SIZE PROVIDES AMPLE LEVERAGE FOR A SMOOTH AND EFFICIENT FLUSHING EXPERIENCE, ENSURING THAT ITS EASY TO USE FOR INDIVIDUALS OF ALL AGES. PLASTIC CONSTRUCTION OFFERS THE ADVANTAGE OF BEING RESISTANT TO RUST AND CORROSION, ENSURING A LONG-LASTING AND LOW-MAINTENANCE ADDITION TO YOUR TOILET. WHETHER YOURE RENOVATING YOUR BATHROOM OR SIMPLY IN NEED OF A REPLACEMENT FLUSH LEVER, THIS WHITE PLASTIC LEVER WITH AN 8-INCH LENGTH IS A RELIABLE AND AESTHETICALLY PLEASING OPTION. This flush lever features a unique shape with a modern style. This product is made for toilet tank installation. DIY installation instructions are included in the box. This flush lever is made with plastic. The primary color of this product is white and it comes with white hardware. 8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- COMPONENT HARDWARE Waste, Lever Handle , 1.5" & 2" (D15-7510)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (706115-02)
- PENTAIR POOL PRODUCTS Pentair Pool Products 78310600 Junction Box 0.75 In. Npt Brass Threads - Black (78310600)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- LARSEN SUPPLY CO Plastic Replacement Toilet Seat Hinge White, 4PK (666097)
- KOHLER Hinge, Mount (1086972)
- American Imaginations Toilet Repair Parts