Shop All Manual Flush Valves
American Imaginations
White Plastic Fill Valve Repair Kit
Mfr # AI-38652
Zoro # G710504277
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fill Valve Repair Kit
- Material Plastic
- Length 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38652
- Zoro # G710504277
- UPC # 627622386529
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Includes | Fill Valve Repair Kit |
Material | Plastic |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x fill valve repair kit in white color. THE 7-PIECE FILL VALVE REPAIR KIT INCLUDES ESSENTIAL COMPONENTS SUCH AS A GASKET, VALVE, COVER, AND SCREWS. THESE COMPONENTS ARE CRUCIAL FOR REPAIRING A FAULTY FILL VALVE IN VARIOUS PLUMBING SYSTEMS. THE GASKET ENSURES A TIGHT AND LEAK-FREE SEAL, WHILE THE VALVE CONTROLS THE WATER FLOW. THE COVER PROVIDES PROTECTION AND STABILITY TO THE VALVE ASSEMBLY, AND THE INCLUDED SCREWS HELP SECURE EVERYTHING IN PLACE. THIS COMPREHENSIVE KIT SIMPLIFIES THE PROCESS OF MAINTAINING AND FIXING FILL VALVES, MAKING IT A VALUABLE ADDITION TO ANY DIY PLUMBING TOOLKIT. This fill valve repair kit features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This fill valve repair kit is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Brass (D2031-NL-01)
- ASCO Valve Solenoid Kit (323-593)
- KOHLER 838-0, 60" L, 30" W, Cast Iron (838-0)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- KOHLER Flush Valve Kit (1003068)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- AMERICAN STANDARD Flush Valve, Toilet (6065830.002)
- KOHLER Push Button Assembly (1055650-CP)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- KOHLER Flush Valve Kit/Unlined Tank (87373)
- KOHLER Manual Flushometer Valve For 0.5 Gpf Washdown Urinal (76318-CP)
- American Imaginations Manual Flush Valves