Shop All Toilet Seats
American Imaginations
White Oval Plastic Solid Plastic Seat
Mfr # AI-38501
Zoro # G010505646
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Oval
- Color White
- Material Plastic
- Width 0.5 in
- Power Cord Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38501
- Zoro # G010505646
- UPC # 627622385010
- Country of Origin Canada
- Category Toilet Seats
Dimensions
Width | 0.5 in |
Power Cord Length | 0.5 in |
Details
For Bowl Shape | Oval |
Color | White |
Material | Plastic |
Includes | Solid Plastic Seat |
Description
THIS PRODUCT INCLUDES: 1x solid plastic seat in white color. THIS SOLID PLASTIC SEAT FEATURES A ROUND SHAPE AND COMES IN A CRISP WHITE COLOR. MADE FROM DURABLE PLASTIC, IT MEASURES APPROXIMATELY 16.375 TO 16.75 IN SIZE, MAKING IT SUITABLE FOR MOST ROUND BOWLS. THE CLOSED FRONT DESIGN INCLUDES A COVER, PROVIDING A NEAT AND TIDY APPEARANCE FOR YOUR TOILET. ADDITIONALLY, THIS SEAT IS DESIGNED TO WITHSTAND THE USE OF CLEANERS, ENSURING IT REMAINS EASY TO MAINTAIN. IT ALSO FEATURES MOLDED BUMPERS FOR ADDED STABILITY AND COMFORT. This solid plastic seat features a oval shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This solid plastic seat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- BK RESOURCES 25.5 in W x 38.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-1620-14-18RS)
- LEGEND VALVE CHROME ESCUTCHEON (102-820)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome plated (895-317E35ABCP)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38515)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38518)
- AMERICAN IMAGINATIONS White Oval Plastic Slow Close Seat (AI-38508)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- MACCOURT Maccourt Products 4013EH Type L Elongated Low Profile Window Well Cover (421487)
- American Imaginations Toilet Seats