Shop All Toilet Seats
American Imaginations
White Oval Plastic Slow Close Seat
Mfr # AI-38508
Zoro # G810505655
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Oval
- Color White
- Material Plastic
- Width 0.5 in
- Power Cord Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38508
- Zoro # G810505655
- UPC # 627622385089
- Country of Origin Canada
- Category Toilet Seats
Dimensions
Width | 0.5 in |
Power Cord Length | 0.5 in |
Details
For Bowl Shape | Oval |
Color | White |
Material | Plastic |
Includes | Slow Close Seat |
Description
THIS PRODUCT INCLUDES: 1x slow close seat in white color. THIS ROUND TOILET SEAT FEATURES A SLOW CLOSE MECHANISM AND HAS AN APPROXIMATE SIZE OF 16.375 TO 16.75 WHEN CLOSED, ALONG WITH A CLOSED FRONT COVER. IT IS DESIGNED WITH SAFETY IN MIND, THANKS TO ITS SLOW CLOSE FEATURE, PREVENTING SUDDEN SLAMMING.. THE SEAT IS ALSO EQUIPPED WITH A SCRATCH-RESISTANT FINISH, ENSURING IT MAINTAINS ITS APPEARANCE OVER TIME.. ITS ERGONOMIC CONTOUR FIT ENHANCES COMFORT DURING USE, AND ITS BUILT TO WITHSTAND THE USE OF VARIOUS CLEANING AGENTS. ADDITIONALLY, MOLDED BUMPERS ARE INCORPORATED INTO THE DESIGN FOR ADDED DURABILITY AND STABILITY. This slow close seat features a oval shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This slow close seat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shower Door Bottom Hook Guide, 2-Inch Hole Center Spacing, Plastic (M 6191)
- DELTA Delta Cartridge Assembly - Temp2O Tub & Shower (EP78407)
- TW METALS 7/8" OD x 0.083" Wall 6061 Seamless Aluminum Tubing 8 ft (42998-8)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38518)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38515)
- AMERICAN IMAGINATIONS White Oval Plastic Solid Plastic Seat (AI-38501)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (955CT-000)
- BEMIS Elg Closed Front Toilet Seat, Cntry Gray, With Cover, Plastic (1200SLOWT 032)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1950-000)
- KOHLER Lustra With Quick-Release Hinges (4662-7)
- American Imaginations Toilet Seats