Shop All Shower & Bathtub Parts
American Imaginations
Wall Mount Stainless Steel Shower Kit In Chrome Color
Mfr # AI-34365
Zoro # G001021421
product price: $774.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Chrome
- Width 7.87
- Material Stainless Steel
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34365
- Zoro # G001021421
- UPC # 627622343652
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width | 7.87 |
Depth | 12.99 |
Height | 78.74 |
Width Group | 0-in. - 9-in. |
Details
Item | Shower Kit |
Finish | Chrome |
Color | Chrome |
Material | Stainless Steel |
Weight | 20 |
Shape | Rectangle |
Install Type | Wall Mount |
Hardware Color | Chrome |
Includes Drains | No |
Includes Faucets | No |
Style | Transitional |
Description
It features a rectangle shape. This shower kit is designed to be installed as a wall mount shower kit. It is constructed with stainless steel. This shower kit comes with a chrome finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Handle, Bar / Prep Faucet (2171LF)
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND03)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- DELTA Shower Arm (RP6023)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 36 D Shower Base (3.93301/W/SC-M1/B/ST)
- KOHLER Jet Trim Kit (1015255-47)
- American Imaginations Shower & Bathtub Parts