Shop All Shower & Bathtub Parts
American Imaginations
Wall Mount Stainless Steel Shower Kit In Black Color
Mfr # AI-34364
Zoro # G501024533
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Height 5.51
- Weight 20
- Width 7.68
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34364
- Zoro # G501024533
- UPC # 627622343645
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height | 5.51 |
Width | 7.68 |
Depth | 17.32 |
Width Group | 0-in. - 9-in. |
Details
Item | Shower Kit |
Finish | Stainless Steel |
Weight | 20 |
Material | Stainless Steel |
Color | Black |
Hardware Color | Black |
Style | Transitional |
Includes Drains | No |
Install Type | Wall Mount |
Shape | Rectangle |
Includes Faucets | No |
Description
It features a rectangle shape. This shower kit is designed to be installed as a wall mount shower kit. It is constructed with stainless steel. This shower kit comes with a brushed nickel finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Extension (45565000)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- KOHLER Watertile Overhead Shower Panel With (98740-CP)
- THRIFCO PLUMBING 910-030 CERAMIC SHOWER STEM (7546015)
- KOHLER Roller Cap (1187908-CP)
- American Imaginations Shower & Bathtub Parts