Shop All Shower & Bathtub Parts
American Imaginations
Wall Mount Stainless Steel Shower Kit In Black Color
Mfr # AI-34363
Zoro # G801024356
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 7.68
- Material Stainless Steel
- Depth 17.32
- Height 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34363
- Zoro # G801024356
- UPC # 627622343638
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width | 7.68 |
Depth | 17.32 |
Height | 5.51 |
Width Group | 0-in. - 9-in. |
Details
Item | Shower Kit |
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Black |
Weight | 20 |
Hardware Color | Black |
Shape | Rectangle |
Install Type | Wall Mount |
Includes Faucets | No |
Includes Drains | No |
Style | Transitional |
Description
It features a rectangle shape. This shower kit is designed to be installed as a wall mount shower kit. It is constructed with stainless steel. This shower kit comes with a brushed nickel finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size 5 PK (6AYU5)
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- KOHLER Rite-Temp Valve Body Rough-In With Pe (8300-PX-NA)
- PRIME-LINE Seal Shwr Dr Clr T 36In (M 6211)
- AMERICAN STANDARD Studio Tub Walls 60X32 ArcWht (2946BW.011)
- American Imaginations Shower & Bathtub Parts