Shop All Shower & Bathtub Parts
American Imaginations
Wall Mount Stainless Steel Shower Kit In Black Color
Mfr # AI-34362
Zoro # G601024488
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 20
- Height 7.44
- Depth 14.57
- Width 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34362
- Zoro # G601024488
- UPC # 627622343621
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height | 7.44 |
Depth | 14.57 |
Width | 7.87 |
Width Group | 0-in. - 9-in. |
Details
Item | Shower Kit |
Finish | Chrome |
Weight | 20 |
Color | Black |
Material | Stainless Steel |
Install Type | Wall Mount |
Includes Drains | No |
Style | Transitional |
Shape | Round |
Hardware Color | Black |
Includes Faucets | No |
Description
It features a round shape. This shower kit is designed to be installed as a wall mount shower kit. It is constructed with stainless steel. This shower kit comes with a chrome finish in Black color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318901808)
- APOLLO VALVES Stem Extension Kit, 1/4 In, 1/2 In Valve (7829801)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- SPEAKMAN Comm&er SC-1240-LH Exposed Two Handle Shower (SC-1240-LH)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-2BZ)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867-SS)
- American Imaginations Shower & Bathtub Parts