Shop All Wall Plates
American Imaginations
Wall Mount Galvanized Steel Low Voltage Mounting Plate
Mfr # AI-37143
Zoro # G010652289
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Mounting Type Wall Mount
- Weight 0.5 lbs
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37143
- Zoro # G010652289
- UPC # 627622371433
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Steel |
Finish | Galvanized |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Low Voltage Mounting Plate |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x low voltage mounting plate in galvanized steel color. DESIGNED FOR CUT-IN INSTALLATIONS, THE LOW VOLTAGE MOUNTING PLATE COMES WITH DISTINCTIVE FEATURES. IT IS GANGABLE AND TAILORED FOR SINGLE GANG SETUPS. THIS INNOVATIVE PLATE EFFECTIVELY REMOVES THE NECESSITY FOR AN ELECTRICAL BOX WHILE YOU ARE IN THE PROCESS OF INSTALLING LOW VOLTAGE CLASS 2 WIRING. ITS PURPOSEFUL DESIGN IS PARTICULARLY ADVANTAGEOUS IN SCENARIOS WHERE A TRADITIONAL ELECTRICAL BOX MIGHT NOT BE REQUIRED. BY ACCOMMODATING SPECIFIC INSTALLATION NEEDS, THIS PLATE OFFERS A STREAMLINED SOLUTION FOR LOW VOLTAGE WIRING PROJECTS. This low voltage mounting plate features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This low voltage mounting plate is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- SCHNEIDER ELECTRIC Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200 (XB6AGC5B)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- LEVITON Toggle Switch 4 Gang Wall Plate (PJ4-I)
- AMERELLE Imperial Bead Brushed Nickel Gray 1 gang Metal Duplex Outlet Wall Plate (74DBN)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- LEVITON Outdoor Cvr Plate (4976-GY)
- American Imaginations Lighting Controls