Shop All Wall Plates
American Imaginations
Wall Mount Galvanized Steel Low Voltage Mounting Plate
Mfr # AI-37142
Zoro # G110652288
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Weight 0.5 lbs
- Width 0.5 in
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37142
- Zoro # G110652288
- UPC # 627622371426
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Steel |
Finish | Galvanized |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
Includes | Low Voltage Mounting Plate |
For Use With | Residential/Non-Residential |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x low voltage mounting plate in galvanized steel color. THE LOW VOLTAGE MOUNTING PLATE OFFERS A RANGE OF FEATURES SUITABLE FOR NEW CONSTRUCTION PROJECTS. IT IS DESIGNED TO BE GANGABLE AND IS INTENDED FOR SINGLE GANG INSTALLATIONS. THIS PLATE SERVES AS A CONVENIENT SOLUTION FOR INSTALLING LOW VOLTAGE CLASS 2 COMMUNICATION OUTLETS DURING THE ROUGH-IN PHASE OF CONSTRUCTION, ELIMINATING THE NEED FOR AN ELECTRICAL BOX. ITS DESIGN AND FUNCTIONALITY CATER TO THE REQUIREMENTS OF MODERN CONSTRUCTION PRACTICES. This low voltage mounting plate features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This low voltage mounting plate is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 15ft (N201-015-BL)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 4" W (SR-WG-400-5-BK)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black (FG-3-BL)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P262GY)
- American Imaginations Lighting Controls