Shop All Shower & Bathtub Parts
American Imaginations
Wall Mount CUPC Approved Stainless Steel Shower Head In Brushed Nickel Color
Mfr # AI-34368
Zoro # G801021607
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Depth 6
- Height 10
- Color Brushed Nickel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34368
- Zoro # G801021607
- UPC # 627622343683
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth | 6 |
Height | 10 |
Width | 6 |
Width Group | 0-in. - 9-in. |
Spout Height | 4.8 |
Details
Item | Shower Head |
Finish | Stainless Steel |
Color | Brushed Nickel |
Material | Stainless Steel |
Weight | 10 |
Shape | Round |
Certification | CUPC |
Style | Modern |
Install Type | Wall Mount |
Hardware Color | Brushed Nickel |
Spout Reach | 10 |
Description
It features a round shape. This shower head is designed to be installed as a wall mount shower head. It is constructed with stainless steel. This shower head comes with a brushed nickel finish in Brushed Nickel color. This modern shower head product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Relief valve (3/4 174A 125 FS)
- PFISTER Bathroom Parts, Stem Dvt Can W/Bnt (910-0220)
- KOHLER Purist Rite-Temp Pressure-Balancin (T14501-4-BN)
- TOTO Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton (C776CEFGT40#01)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- KOHLER Shower Arm & Flange (7397-2MB)
- KOHLER Bumper (1131842-58)
- HIGHKEY Shower Arm and Flange - Brushed Nickel (LR1536772)
- American Imaginations Shower & Bathtub Parts