Shop All Shower & Bathtub Parts
American Imaginations
Wall Mount CUPC Approved Stainless Steel Shower Head In Black Color
Mfr # AI-34367
Zoro # G601021395
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Depth 6
- Weight 10
- Material Stainless Steel
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34367
- Zoro # G601021395
- UPC # 627622343676
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth | 6 |
Width | 6 |
Height | 10 |
Width Group | 0-in. - 9-in. |
Spout Height | 4.8 |
Details
Item | Shower Head |
Finish | Black |
Weight | 10 |
Material | Stainless Steel |
Color | Black |
Install Type | Wall Mount |
Hardware Color | Black |
Certification | CUPC |
Style | Modern |
Spout Reach | 10 |
Shape | Round |
Description
It features a round shape. This shower head is designed to be installed as a wall mount shower head. It is constructed with stainless steel. This shower head comes with a black finish in Black color. This modern shower head product is CUPC certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77C10127A)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-CP)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- GROHE Universal Solenoid Valve Chrome (42390000)
- NUSTEEL NuSteel CHC10H Chic Stainless Steel Amenity Tray (CHC10H)
- American Imaginations Shower & Bathtub Parts