American Imaginations

Wall Mount Brass Shower Kit In Chrome Color


product price: $289.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THIS PRODUCT INCLUDE(S): 1x shower kit in chrome color (34914). CHROME FINISHED TRIM - METAL HANDLE. SOLID BRASS BODY WITH 0.5 INCH CMIP CONNECTIONS. 40MM CERAMIC DISC CARTRIDGE WITH INTEGRATED BALANCING SPOOL. ESCUTCHEON WITH HOT AND COLD TEMP INDICATOR. INCLUDES DIVERTER TUB SPOUT, SHOWER HEAD, AND ARM. 2.5 GPM. ASME A112.18.1. CSA 125.1. LEAD FREE. This shower kit features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 7.38-in. Width (left to right). 7.38-in. Depth (back to front). 4-in. Height (top to bottom). All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.