Shop All Manual Flush Valves
American Imaginations
Unique White Toilet Fill Valve Plastic
Mfr # AI-38638
Zoro # G210504258
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Length 0.5 in
- Includes Toilet Fill Valve
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38638
- Zoro # G210504258
- UPC # 627622386383
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 0.5 in |
Details
Handle Type | Standard |
Includes | Toilet Fill Valve |
Material | Plastic |
Description
THIS PRODUCT INCLUDES: 1x toilet fill valve in white color. THE TOILET FILL VALVE IN WHITE PLASTIC MATERIAL OFFERS A SLEEK AND MODERN DESIGN TO COMPLEMENT YOUR BATHROOM DECOR. IT COMES EQUIPPED WITH WATER LEVEL ADJUSTMENT CAPABILITIES, ALLOWING YOU TO CUSTOMIZE THE WATER FLOW TO YOUR PREFERENCE. THIS SMART FILL VALVE IS ULTRA-QUIET, ENSURING A PEACEFUL AND UNDISTURBED BATHROOM EXPERIENCE. WITH IOT CONNECTIVITY, YOU CAN REMOTELY MONITOR AND CONTROL THE WATER USAGE OF YOUR TOILET, CONTRIBUTING TO WATER CONSERVATION EFFORTS. ITS COMBINATION OF AESTHETICS, FUNCTIONALITY, AND IOT INTEGRATION MAKES IT A VALUABLE ADDITION TO ANY BATHROOM. This toilet fill valve features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet fill valve is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union "Y", 3/8" (PY3/8)
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (1 125 CI Iron Body screwed)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- DANCO Flush Valve Toilet Universal (80815)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- AMERICAN STANDARD 1.0 gpf, Urinal Manual Flush Valve, 3/4" IPS Inlet (6045510.002)
- AMERICAN STANDARD 0.125 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145013.002)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- PLUMB PAK SINK TAILPIECE 8"" L (PP10-8W)
- KOHLER Flush Valve Fixing (1155515)
- American Imaginations Manual Flush Valves