Shop All Manual Flush Valves
American Imaginations
Unique White Toilet Fill Valve Plastic
Mfr # AI-38628
Zoro # G010504304
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Toilet Fill Valve
- Material Plastic
- Length 8.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38628
- Zoro # G010504304
- UPC # 627622386284
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Length | 8.5 in |
Details
Includes | Toilet Fill Valve |
Material | Plastic |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x toilet fill valve in white color. THE 8.5 TOILET FILL VALVE COMES IN A CLEAN WHITE COLOR, MADE FROM DURABLE PLASTIC MATERIAL. IT FEATURES A WATER LEVEL ADJUSTMENT SCREW, ALLOWING YOU TO CUSTOMIZE THE WATER LEVEL IN YOUR TOILET TANK TO YOUR PREFERENCE. THIS FILL VALVE IS DESIGNED WITH ANTI-SIPHON PROTECTION, PREVENTING BACKFLOW OF CONTAMINATED WATER INTO YOUR HOUSEHOLD WATER SUPPLY. ADDITIONALLY, IT INCLUDES A FLOAT ROD AND REFILL TUBE, ENSURING EFFICIENT AND RELIABLE WATER FILLING IN YOUR TOILET TANK. THIS PRODUCT IS A PRACTICAL CHOICE FOR MAINTAINING YOUR TOILETS PERFORMANCE AND WATER EFFICIENCY. This toilet fill valve features a unique shape with a modern style. This product is made for toilet installation. DIY installation instructions are included in the box. This toilet fill valve is made with plastic. The primary color of this product is white and it comes with white hardware. 8.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381031860)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3559-CZMPU-DST)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- EZ-FLO EASTMAN Manual 8" Mount, 3 Hole Bathroom Faucet (ez-10192)
- ZURN T&P Relief Valve, Fnpt X Fnpt, 8" Probe, Set At 125 (TP3000-8C-125C)
- SLOAN Royal® 5308381 Model H-552 Flushometer Locking Ring - Pkg Qty 12 (5308381)
- SLOAN Flushometers Wes10 Housing Assembly Kit 1-1/2" (1001510)
- ZURN 3.0 GAL URINAL REPAIR KIT W/AQUA DIAPH CLAMSHELL PACK. (P6000-EUA-FF-CS)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- LAVELLE INDUSTRIES Flush Valve Kit (4033BP)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111-1.28)
- American Imaginations Manual Flush Valves