Shop All Heating Cable Accessories
American Imaginations
Unique Stainless Steel Cable Gauge and Ripper Stainless Steel
Mfr # AI-37281
Zoro # G010805197
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Includes Cable Gauge and Ripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37281
- Zoro # G010805197
- UPC # 627622372812
- Country of Origin Canada
- Category Heating Cable Accessories
Details
For Use With | Residential/Non-Residential |
Includes | Cable Gauge and Ripper |
Description
THIS PRODUCT INCLUDES: 1x cable gauge and ripper in stainless steel color. THIS PRODUCT CONSISTS OF A CABLE GAUGE AND RIPPER, COMBINING TWO ESSENTIAL TOOLS IN ONE PACKAGE. THE CABLE GAUGE ALLOWS FOR ACCURATE MEASUREMENT AND ASSESSMENT OF CABLE THICKNESS, WHILE THE RIPPER AIDS IN SAFELY AND EFFICIENTLY REMOVING INSULATION FROM CABLES. THIS DUAL-FUNCTION TOOL IS DESIGNED TO STREAMLINE CABLE HANDLING TASKS EFFECTIVELY. This cable gauge and ripper features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This cable gauge and ripper is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 43-25133-02 Capacitor - (43-25133-0)
- DANFOSS Repair Kit (032U1075)
- MAXITROL Ts114A Discharge Air Sensor (TS114A)
- DAYTON Rotary Switch, Black, 2 Speed (VE750SG)
- THERMON Module 17.3Ohm 600V-AC Other Heating Element (B-212-16)
- THERMWELL PRODUCTS Frost King Roof Cable De-Icer 120V 160'L -, 2PK (RC160)
- DIXON Barbed Hose, Mender, 3/8" (1780606C)
- ZORO SELECT End Seal Kit (13R095)
- EASY HEAT End Caps for Pipe Cable Reel, End Caps 5 per bag (FFEC)
- DR INFRARED HEATER Blue 23 in. x 40 in. Heated Rubber Snow Melting Mat with 10 ft. GFCI Cable (DR-101)
- KING ELECTRIC Ct Accy Square Box (CT-9002)
- American Imaginations Heating Elements