Shop All Pipe & Tubing Cutters
American Imaginations
Unique Silver Tube Cutter Stainless Steel
Mfr # AI-38823
Zoro # G010835873
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Includes Tube Cutter
- Overall Length 0.5 in
- Width (In.) 0.5 in
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38823
- Zoro # G010835873
- UPC # 627622388233
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 0.5 in |
Width (In.) | 0.5 in |
Details
Body Material | Stainless Steel |
Includes | Tube Cutter |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x tube cutter in silver color. THE DELUXE TUBE CUTTER IS A PRECISION TOOL DESIGNED TO CUT TUBES WITHIN THE SIZE RANGE OF 0.125 INCHES TO 1.125 INCHES, PROVIDING VERSATILITY FOR VARIOUS PLUMBING AND PIPING APPLICATIONS. ITS ADJUSTABLE CUTTING WHEEL ENSURES CLEAN AND ACCURATE CUTS, MINIMIZING THE NEED FOR ADDITIONAL DEBURRING. THE STURDY CONSTRUCTION AND ERGONOMIC HANDLE MAKE IT COMFORTABLE TO USE, EVEN DURING EXTENDED PERIODS OF WORK. THIS TOOL IS A FAVORITE AMONG PLUMBERS AND PROFESSIONALS FOR ITS RELIABILITY AND EASE OF OPERATION. WHETHER YOURE WORKING ON SMALL OR LARGE-DIAMETER TUBES, THE DELUXE TUBE CUTTER IS AN ESSENTIAL ADDITION TO YOUR TOOLKIT FOR CLEAN AND EFFICIENT TUBE CUTTING. This tube cutter features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This tube cutter is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Yellow (PU12MAY)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- NANTUCKET SINKS 16 Inch X 11 Inch Undermount Ceramic Sink In White (UM-16x11-W)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity (31803)
- RIDGID Quick Acting Tubing Cutter, Aluminum (154)
- ROTHENBERGER Pipe Shears, 2-1/2" Cutting Cap. (52030)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- PROTO Tubing Cutter 1/2" (J350)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- American Imaginations Pipe & Tubing Cutters