Shop All Light Fixture Parts
American Imaginations
Unique Silver Crossbar Stainless Steel
Mfr # AI-37476
Zoro # G910796106
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Unique
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37476
- Zoro # G910796106
- UPC # 627622374762
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Unique |
Handle Type | Standard |
Material | Stainless Steel |
Color | Silver |
Finish | Brushed |
Mounting | Bulb Socket |
Weight | 0.5 lbs |
Includes | Crossbar |
Description
THIS PRODUCT INCLUDES: 1x crossbar in silver color. THE DOUBLE SWIVEL CROSSBAR IS CONSTRUCTED FROM METAL AND FEATURES A DESIGN THAT ALLOWS FOR DUAL SWIVELING FUNCTIONALITY. THIS COMPONENT OFFERS VERSATILITY IN ADJUSTING AND POSITIONING FIXTURES TO ACHIEVE OPTIMAL LIGHTING ANGLES. ITS METAL CONSTRUCTION ENSURES DURABILITY AND STABILITY FOR SECURE FIXTURE ATTACHMENT. This crossbar features a unique shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This crossbar is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7" H (30004ST)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496P)
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- MIDWEST FASTENER 3-13/16" Phenolic Candelabra Sockets 4PK (77864)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- JANDORF Pull Chain White Knob (60319)
- ILC Replacement For STERIS P141211177 (WW-QXX9-6)
- ILC Replacement For LIGHT BULB LAMP, C2642UNV ME S (C2642UNV ME S)
- JESCO LIGHTING GROUP 12 in. Stem Kit for Fixture, Black (SK212-BL)
- American Imaginations Light Fixture Parts