Shop All Light Fixture Parts
American Imaginations
Unique Silver Crossbar Stainless Steel
Mfr # AI-37475
Zoro # G310796102
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Unique
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37475
- Zoro # G310796102
- UPC # 627622374755
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Unique |
Finish | Brushed |
Material | Stainless Steel |
Handle Type | Standard |
Color | Silver |
Weight | 0.5 lbs |
Mounting | Bulb Socket |
Includes | Crossbar |
Description
THIS PRODUCT INCLUDES: 1x crossbar in silver color. THE CROSSBAR-UNIVERSAL, CONSTRUCTED FROM METAL AND ACCOMPANIED BY 2 SCREWS, OFFERS ADAPTABILITY FOR CONNECTING VARIOUS FIXTURES TO BOXES. THIS COMPONENT IS DESIGNED TO PROVIDE A VERSATILE SOLUTION FOR ATTACHING FIXTURES TO DIFFERENT TYPES OF BOXES. ITS UNIVERSAL COMPATIBILITY ENSURES A CONVENIENT AND RELIABLE WAY TO SECURE YOUR FIXTURES. This crossbar features a unique shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This crossbar is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- ILC Replacement for Whelen Engineering Mn200hg replacement light bulb lamp (MN200HG WHELEN ENGINEERING)
- SATCO Bulb, LED, ED28, 40W, EX39,100V-277V, 5000K, 5600L (S39751)
- URREA Waterproof flashlight 350lm (LPA35)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILC Replacement For LIGHT BULB LAMP, ROBT 01527P (ROBT 01527P)
- JANDORF Ceiling Kit, Twin Cluster (C60223)
- ILC Replacement For CHIEF CMA270 (CMA270)
- BLACK & DECKER 20V Max All-Purpose Light (DCL074)
- LITHONIA LIGHTING LED Round Switchable Downlight with Adju (LDN6 ALO2 SWW1 MVOLT UGZ HSG)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 25PK (64625)
- American Imaginations Light Fixture Parts