Shop All Water Hammer Arrestors
American Imaginations
Unique Silver Ball Valve with Built-In Hammer Stainless Steel
Mfr # AI-37900
Zoro # G110504235
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37900
- Zoro # G110504235
- UPC # 627622379002
- Country of Origin Canada
- Category Water Hammer Arrestors
Details
Body Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x ball valve with built-in hammer in silver color. - THIS IS A BALL VALVE WITH A BUILT-IN HAMMER ARRESTOR, DESIGNED FOR APPLICATIONS WHERE WATER HAMMER PROTECTION IS NECESSARY TO MINIMIZE NOISE AND SAFEGUARD PIPES.- IT IS COMMONLY USED IN INSTALLATIONS WHERE APPLIANCES LIKE FAUCETS, TOILETS, OR MACHINES NEED PROTECTION FROM THE WATER HAMMER EFFECT THAT CAN POTENTIALLY DAMAGE PIPES AND CREATE LOUD NOISES.- THE INTEGRATED HAMMER ARRESTOR SIMPLIFIES INSTALLATION AND ENSURES THAT THE PLUMBING SYSTEM REMAINS PROTECTED FROM THE IMPACT OF SUDDEN WATER PRESSURE CHANGES. This ball valve with built-in hammer features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve with built-in hammer is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y42)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- ZURN Water Hammer Arrestor, Lead Free, 1" C (WH2950-C-XL)
- ZURN Water Hammer Arrestor Size "A" 1260Xl-A (1260XL-A)
- WATTS Water Hammer Arrestor, 1/2 In NPT, Copper (LF15M2-A)
- SIOUX CHIEF Mfg .50in. Male Sweat Mini Rester Residential Water Hammer Arrester S (SI309512)
- SIOUX CHIEF 660-GTR1 Mini-Rester Water Hammer Arrester 0.37 in. (SI10455)
- ZURN Water Hammer Arrestor, Lead Free, 3/4" B (WH2950-B-XL)
- ZURN Water Hammer Arrestor, Lead Free, 1" D (WH2950-D-XL)
- American Imaginations Water Hammer Arrestors