Shop All Water Hammer Arrestors
American Imaginations
Unique Silver Ball Valve with Built-In Hammer Stainless Steel
Mfr # AI-37899
Zoro # G410504232
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37899
- Zoro # G410504232
- UPC # 627622378999
- Country of Origin Canada
- Category Water Hammer Arrestors
Details
Body Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x ball valve with built-in hammer in silver color. - THIS IS A BALL VALVE WITH A BUILT-IN HAMMER ARRESTOR, DESIGNED FOR APPLICATIONS WHERE WATER HAMMER PROTECTION IS NECESSARY TO MINIMIZE NOISE AND SAFEGUARD PIPES.- IT IS COMMONLY USED IN INSTALLATIONS WHERE APPLIANCES LIKE FAUCETS, TOILETS, OR MACHINES NEED PROTECTION FROM THE WATER HAMMER EFFECT THAT CAN POTENTIALLY DAMAGE PIPES AND CREATE LOUD NOISES.- THE INTEGRATED HAMMER ARRESTOR SIMPLIFIES INSTALLATION AND ENSURES THAT THE PLUMBING SYSTEM REMAINS PROTECTED FROM THE IMPACT OF SUDDEN WATER PRESSURE CHANGES. This ball valve with built-in hammer features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve with built-in hammer is made with stainless steel. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALES S211Gf02N5Eg5 120V 3/4" Npt. (S211GF02N5)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-3-304)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- LASCO FITTINGS Reducing Bushing, 2 x 1/2 in, Schedule 40 (437247)
- AMERICAN IMAGINATIONS Unique Silver Ball Valve with Built-In Hammer Stainless Steel (AI-37900)
- WATTS Water Hammer Arrestor, 1/2 In NPT, 150 psi (LF150A)
- SIOUX CHIEF Sioux Chief Mfg Female Swivel Ballcock Nut X Male Ballcock Thread Mini Rester R (SI309696)
- SIOUX CHIEF Sioux Chief Mfg .50in. Male Sweat Mini Rester Residential Water Hammer Arrester S (4239489)
- SIOUX CHIEF Sioux Chief Mfg .75in. Female Swivel Hose Thread X .75in. Male Hose Thread Mini Rest (660-H)
- ZURN Water Hammer Arrestor, Lead Free, 1" C (WH2950-C-XL)
- ZURN Water Hammer Arrestor, Lead Free, 1" D (WH2950-D-XL)
- American Imaginations Valves