Shop All Fuse Pullers
American Imaginations
Unique Red Fuse Puller Plastic
Mfr # AI-37283
Zoro # G810535577
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Overall Length 0.5 in
- Color Red
- Material Plastic
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37283
- Zoro # G810535577
- UPC # 627622372836
- Country of Origin Canada
- Category Fuse Pullers
Dimensions
Overall Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | Red |
Material | Plastic |
Weight | 0.5 lbs |
Shape | Unique |
Includes | Fuse Puller |
Install Type | Handheld |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x fuse puller in red color. THE PROVIDED TOOL IS AN INSULATED FUSE PULLER CRAFTED FROM DURABLE PLASTIC. IT IS COMPATIBLE WITH FUSES RANGING FROM 0 TO 200A OR 0 TO 100A600V. ADDITIONALLY, THE TOOL FEATURES A BUILT-IN CONTINUITY TESTER WITH A GREEN LED INDICATOR THAT ILLUMINATES WHEN THE FUSE IS OPERATIONAL. THE PACKAGE COMES WITH 2 LR44 BUTTON CELL BATTERIES FOR IMMEDIATE USE. This fuse puller features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This fuse puller is made with plastic. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS IDC Connector Crimping Pliers (D234-6)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 6 mm Tip, 7 in L (45956)
- CENTURY DRILL & TOOL 6-1/2", 24-Teeth Contractor Combination Saw Blade (09467)
- WESTWARD Snap Ring Pliers, 8in. L, 1 pcs. (33HD64)
- EATON BUSSMANN Cartridge Fuse Puller (BP/FP-2)
- EATON BUSSMANN Puller, Fuse, Medium (FP-3)
- IDEAL Fuse Puller, W Test Light (34-012)
- JONARD TOOLS Fuse Puller Insulated (FP-600INS)
- HI-TEC Small Safe-T-Grip Fuse Puller (HI111484)
- IDEAL Large Fuse Puller, 11 3/4 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-003)
- IDEAL Small Fuse Puller, 5 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-001)
- American Imaginations Fuse Pullers