Shop All Cable and Wire Cutters
American Imaginations
Unique Red-Black Radial Cutter Stainless Steel
Mfr # AI-37287
Zoro # G710805190
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Color Red-Black
- Overall Width 0.5 in
- Material Stainless Steel
- Includes Radial Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37287
- Zoro # G710805190
- UPC # 627622372874
- Country of Origin Canada
- Category Cable and Wire Cutters
Dimensions
Overall Length | 0.5 in |
Overall Width | 0.5 in |
Details
Color | Red-Black |
Material | Stainless Steel |
Includes | Radial Cutter |
Handle Type | Standard |
Tool Weight | 0.5 lbs |
Tip Shape | Unique |
For Use With - Crimping Tool | Residential/Non-Residential |
Install Type | Handheld |
Description
THIS PRODUCT INCLUDES: 1x radial cutter in red-black color. PRESENTING A WIRE STRIPPER AND CRIMPER WITH INSULATED HANDLES, THIS TOOL OFFERS A DUAL FUNCTION FOR WIRE-RELATED TASKS. THE INSULATED HANDLES ENSURE SAFE AND SECURE OPERATION. THIS VERSATILE TOOL COMBINES WIRE STRIPPING AND CRIMPING CAPABILITIES, ENHANCING EFFICIENCY FOR VARIOUS APPLICATIONS. This radial cutter features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This radial cutter is made with stainless steel. The primary color of this product is red-black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (445633)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- KNIPEX KNIPEX® 74 91 250 SBA High Leverage Center Cutters 10" OAL (74 91 250 SBA)
- CLAUSS 7-1/2" Wire Cutter, Shear Cut (33503)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- WESTWARD 9-1/4" Cable Cutter, Shear Cut, 1/4" Cap (1YNA9)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- S&G TOOL AID $MIGHTY CUTTER (SG14300)
- American Imaginations Knives, Cutters & Snips