Shop All Cable and Wire Cutters
American Imaginations
Unique Red-Black Radial Cutter Stainless Steel
Mfr # AI-37285
Zoro # G610805191
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.5 in
- Color Red-Black
- Overall Width 0.5 in
- Material Stainless Steel
- Includes Radial Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37285
- Zoro # G610805191
- UPC # 627622372850
- Country of Origin Canada
- Category Cable and Wire Cutters
Dimensions
Overall Length | 0.5 in |
Overall Width | 0.5 in |
Details
Color | Red-Black |
Material | Stainless Steel |
Includes | Radial Cutter |
Handle Type | Standard |
Tool Weight | 0.5 lbs |
Tip Shape | Unique |
For Use With - Crimping Tool | Residential/Non-Residential |
Install Type | Handheld |
Description
THIS PRODUCT INCLUDES: 1x radial cutter in red-black color. THIS IS A WIRE STRIPPER AND CUTTER WITH INSULATED HANDLES, OFFERING A VERSATILE SOLUTION FOR WORKING WITH WIRES. THE TOOLS INSULATED HANDLES PROVIDE SAFETY DURING USAGE. IT COMBINES THE FUNCTIONALITY OF STRIPPING AND CUTTING WIRES, ENHANCING EFFICIENCY IN VARIOUS TASKS. This radial cutter features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This radial cutter is made with stainless steel. The primary color of this product is red-black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5356CF)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- LOCOLOC Swaging Tool Dies (DI2-10)
- BOSCH Wrench For Bosch Palm Routers (2609110438)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- GREENLEE 10-1/2" Ratchet Action Cable Cutter, Center Cut (759)
- IRWIN 8" Cable Cutter, Shear Cut (2078328)
- IDEAL 7" Cable Cutter 1/2" (45-074)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- American Imaginations Cable and Wire Cutters