Shop All Cable Supports
American Imaginations
Unique Red Armoured Cable Anti-Shorts Plastic
Mfr # AI-37555
Zoro # G810805199
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Length 0.5 in
- For Use With Residential/Non-Residential
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37555
- Zoro # G810805199
- UPC # 627622375554
- Country of Origin Canada
- Category Cable Supports
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Red |
Material | Plastic |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Includes | Armoured Cable Anti-Short |
Shape | Unique |
Install Type | Connector |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x armoured cable anti-short in red color. ANTI-SHORTS ARE PLACED AT THE ENDS OF ARMOURED CABLES TO PROTECT INSULATED CONDUCTORS FROM DAMAGE CAUSED BY THE SHARP EDGES OF THE METAL ARMOR. THIS HELPS ENSURE THE INTEGRITY OF THE CABLES INSULATION. This armoured cable anti-short features a unique shape with a modern style. This product is made for connector installation. DIY installation instructions are included in the box. This armoured cable anti-short is made with plastic. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- BECK Dcm3 Interface Pcb Circuit Board (22-5014-59)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Cable Tie Mounts, Natural - .5 Saddle, 100Pk (NWT-9002)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AFAB3)
- LOWELL Cable Rack 45Ux18D (CR2P-4518)
- American Imaginations Cable Supports