Shop All Conduit Clamps & Hangers
American Imaginations
Unique Plastic Nailing Cable Strap
Mfr # AI-37338
Zoro # G410518895
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Width 0.5 in
- Length 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37338
- Zoro # G410518895
- UPC # 627622373383
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Color | White |
Includes | Nailing Cable Strap |
Shape | Unique |
Install Type | Clamp |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x nailing cable strap in white color. THE PLASTIC CABLE STRAP IS DESIGNED FOR SECURING NMD90 142-122 CABLES. IT PROVIDES A RELIABLE AND DURABLE SOLUTION FOR MANAGING CABLES AND PREVENTING CLUTTER. THE STRAP IS SPECIFICALLY TAILORED TO ACCOMMODATE THE SIZE AND TYPE OF CABLES MENTIONED. ITS DESIGN ENSURES A SNUG FIT AND SECURE HOLD ON THE CABLES, MINIMIZING THE RISK OF DAMAGE OR TANGLING. THIS CABLE STRAP IS A PRACTICAL ACCESSORY FOR MAINTAINING ORGANIZED AND EFFICIENT CABLE ARRANGEMENTS. This nailing cable strap features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This nailing cable strap is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- ANCOR 16-14 Heatshrink Butt Connectors - 500-Pack (309102)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- L.H. DOTTIE L.H. Dottie 2'' Universal Offset Strut Strap, 25PK (OSS200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- CANTEX Two Hole Conduit Strap, PVC, 5.6 In. L (5133739)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- UNISTRUT STRUT1 1/2""CONDUIT CLAMP (RP1215EG)
- American Imaginations Conduit Clamps & Hangers