Shop All Wall Plates
American Imaginations
Unique Grey Wall Plate Screw Stainless Steel
Mfr # AI-37110
Zoro # G910652303
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Stainless Steel
- Finish Paint
- Mounting Type Wall Mount
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37110
- Zoro # G910652303
- UPC # 627622371105
- Country of Origin Canada
- Category Wall Plates
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Color | Grey |
Material | Stainless Steel |
Finish | Paint |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Wall Plate Screw |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x wall plate screw in grey color. THESE SCREWS ARE SPECIFICALLY DESIGNED FOR USE WITH DECORATOR-TYPE WALL PLATES. THEY ARE INTENDED TO SECURELY FASTEN THESE PLATES TO ELECTRICAL OUTLETS AND SWITCHES. THE SCREWS FEATURE A SIZE AND THREADING THAT MATCH THE DIMENSIONS OF DECORATOR WALL PLATES, ENSURING A PROPER FIT. WHEN INSTALLING OR REPLACING WALL PLATES OF THIS STYLE, USING THESE DESIGNATED SCREWS WILL HELP MAINTAIN A NEAT AND UNIFORM APPEARANCE. MAKE SURE TO CHOOSE THESE SCREWS TO ENSURE COMPATIBILITY AND A PROFESSIONAL FINISH FOR YOUR DECORATOR WALL PLATES. This wall plate screw features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall plate screw is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Orange (HS363-S50-ORANGE)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- AMERICAN IMAGINATIONS Rectangle White Electrical Receptacle Plate Plastic (AI-37072)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- CB DISTRIBUTING HDMI Pass Through Single Gang Wall Plate - Aluminum (ST3445865)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- American Imaginations Wall Plates