Shop All Wall Plates
American Imaginations
Unique Grey Wall Plate Screw Stainless Steel
Mfr # AI-37108
Zoro # G710652305
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Stainless Steel
- Finish Paint
- Includes Wall Plate Screw
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37108
- Zoro # G710652305
- UPC # 627622371082
- Country of Origin Canada
- Category Wall Plates
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Color | Grey |
Material | Stainless Steel |
Finish | Paint |
Includes | Wall Plate Screw |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Shape | Unique |
Description
THIS PRODUCT INCLUDES: 1x wall plate screw in grey color. SECURE YOUR WALL PLATES EFFORTLESSLY WITH THE STANDARD TYPE WALL PLATE SCREWS. DESIGNED FOR EASE OF USE, THESE SCREWS ENSURE A RELIABLE AND SECURE ATTACHMENT FOR YOUR WALL PLATES. ELEVATE YOUR INSTALLATION WITH THE CONVENIENCE AND DURABILITY OF THE STANDARD TYPE WALL PLATE SCREWS. This wall plate screw features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall plate screw is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Ivory, 1/2 HP, 3-Way Switch (CSB315I)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- AMERICAN IMAGINATIONS Rectangle Galvanized Steel Electrical Plate Cover Galvanized Steel (AI-37130)
- HUBBELL Duplex/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS138)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Stainless Steel (CW-2-SS)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Taupe (SC-4-TP)
- DECORA Leviton Ivory 1 gang Thermoset Plastic GFCI/Rocker Wall Plate (80401-00I)
- American Imaginations Wall Plates